Motion
ES80 HSU ELEMENT

REXNORD INC
ES80 HSU ELEMENT

7300130HSU Omega ES Series Hydrolytically Stable Urethane (HSU) Flexible Element - ES80 HSU
MI ITEM #04774071
MFR #ES80 HSU ELEMENT
Price$2,770.49/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

REXNORD INC
ES80 HSU ELEMENT

7300130HSU Omega ES Series Hydrolytically Stable Urethane (HSU) Flexible Element - ES80 HSU
MI ITEM #04774071
MFR #ES80 HSU ELEMENT

Mfr description
ES80 HSU ELEMENT
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$2,770.49/each

Specifications

Dimensions

  • Coupling Size Code
    ES80 HSU
  • Max Angular Misalignment
    2 °
  • Max Axial Misalignment
    3/8 in
  • Max Parallel Misalignment
    0.063 in
  • Outside Diameter  
    406 mm
  • Weight
    41.75 lbs

Details

  • Additional Details
    Rexnord Omega Hydrolytically Stable Urethane (HSU) Spacer Element - Size ES80
  • Coupling Style
    Spacer
  • Coupling Type
    Elastomeric
  • Element Material
    Urethane
  • Element Type
    Spacer
  • Horsepower @ 100 RPM
    62.70 hp
  • Manufacturer Catalog Number
    7300130HSU
  • Material
    Hydrolytically Stable Urethane (Green)
  • Max Rpm
    1800 rpm
  • Maximum Speed
    1800 rpm
  • Product Type
    Tire Coupling Tires & Flexible Elements
  • Series
    ES Series Hydrolytically Stable Urethane (HSU) Flexible Elements
  • Temperature Rating
    -40°F to 200 °F
  • Torque Capacity
    39500 in
  • Torque Rating (in-lb)
    39500 lb·in
  • UPC_NO
    793699334920

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)