Motion
SPTWNOAM25

THOMSON (ALTRA)
SPTWNOAM25

Linear Guide Round Shaft Pillow Block - Super Smart SPTWN Series, Open Adjustable, 25 mm Shaft Diameter, 6410 (Dynamic) N, 7050 (Load Limit) N Load Capacity
MI ITEM #04774123
MFR #SPTWNOAM25
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

THOMSON (ALTRA)
SPTWNOAM25

Linear Guide Round Shaft Pillow Block - Super Smart SPTWN Series, Open Adjustable, 25 mm Shaft Diameter, 6410 (Dynamic) N, 7050 (Load Limit) N Load Capacity
MI ITEM #04774123
MFR #SPTWNOAM25

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
SPTWNOAM25 PIL BLK

Specifications

  • Pillow Block Type
    Standard Block - Twin / Tandem Bearings
  • Housing Type
    Open Adjustable
  • Bushing Type
    Ball Bushing
  • Measurement Standard
    Metric
  • Shaft Diameter
    25 mm
  • Overall Width
    130 mm
  • Overall Height
    50 mm
  • Overall Length
    78 mm
  • Bearing Material
    Aluminum
  • Center Shaft Height
    30 mm
  • Clearance Alignment Type
    Self-Aligning
  • Outer Ring Width
    78 mm
  • Load Capacity
    6410 (Dynamic) N, 7050 (Load Limit) N
  • Static Load Capacity
    7050 N
  • Dynamic Load Capacity
    6410 N
  • Operating Temperature Range
    Maximum of +185°F
  • Series
    Super Smart SPTWN
  • Manufacturer Catalog

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text