Motion
VV5QC21-06N7MD0

SMC CORP OF AMERICA
VV5QC21-06N7MD0

VQC Manifold
Mi Item #04774152
MFR #VV5QC21-06N7MD0
Price$457.88/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SMC CORP OF AMERICA
VV5QC21-06N7MD0

VQC Manifold
Mi Item #04774152
MFR #VV5QC21-06N7MD0

Mfr description
VV5QC21-06N7MD0 VQC MANIFOLD
  • Base mount plug-in manifold for VQC2000 valves
  • Multi-connector kit
  • Conforms to IP67 for protection from dust and moisture
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$457.88/each

Specifications

Dimensions

  • Overall Height
    76.5 mm
  • Overall Length
    248 mm
  • Overall Width
    120 mm

Details

  • Country of Origin
    US
  • Fluid Comp
    Air, Inert Gases
  • For Use With Series
    VQC2000
  • Manifold Port(s)
    1/4 in
  • Manufacturer Product Page
  • Maximum Operating Pressure
    +0.7 Mpa2
  • Mounting Type
    Direct
  • Number Of Stations
    6
  • Operating Temperature Range
    -10 to +50 °C
  • Proof Pressure
    +1.5 MPa
  • Series
    VQC
  • Wiring Type
    Circular Connector
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)