Motion
49-001
Spiral Router Bit, Cutter Diameter: 1/4", Length of Cut: 9/16", Number of Flutes: 2
MI ITEM #04774245
MFR #49-001
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Spiral Router Bit, Cutter Diameter: 1/4", Length of Cut: 9/16", Number of Flutes: 2
MI ITEM #04774245
MFR #49-001

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
49-001 ROUTER BIT 1/4X9/16X1/4

Specifications

  • Cutter Diameter
  • Length of Cut
  • Number Of Flutes
  • Material
    High Speed Steel
  • Flute Type
    Downcut
  • Shank Diameter
  • Overall Length
  • Pilot
    No Pilot
  • Finish Coating
    Uncoated
  • Cutting Direction
    Right Hand Cut
  • Spiral Direction
    Right Hand Spiral
  • Helix Angle
    24 °
  • Series
    49-000

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text