Overview
Mfr description
120-4500/L GLOVES LG TORQUE NON-SLIP
- Synthetic leather palm enhances grip in dry and light oil applications while providing dexterity
- PVC sandy grip on fingertips and thumbcrotch provides an enhanced grip and extra cut/abrasion resistance
- Silicone triangle grip palm for an enhanced grip
- Spandex fabric back for comfort and breathability
- Foam padded knuckles for added protection
- Lycra fabric fourchettes enhance the natural contour of the glove for a better fit
- Micro cotton thumb for comfort
- Reflective tape on fingertips and back of hand patch makes this product easy to see in low-light applications
- Neoprene/Nylon wrist strap with a hook & loop closure for easy on/off and a secure fit
- Launderable for extended life and to reduce replacement costs
Specifications
- Glove SizeL or Size 9
- SizeL
- MaterialLycra, Neoprene, Nylon, Synthetic Leather
- Material TypeKnit Gloves - Coated
- Coating CoverageFingertips Only
- Lining MaterialCotton
- Protection TypeGeneral Protection
- Cuff TypeHook & Loop
- Finger CoverageFull
- Reflective Or High VisibilityNeither
- ApplicationGeneral Purpose
- ColorGrey
- Hand TypePair
- Back MaterialNylon/Spandex
- Palm FeaturesReinforced Palm
- Grip PatternDiamond
- Coating MaterialPVC
- Length
- Manufacturer Upc Number616314069451
- DescriptionIdeal for heavy / light construction, auto repair, demolition, manufacturing, mining, fabrication, landscaping.
- Spec Sheet
- Product LineTorque
- Description KeywordHi Performance Glove
- UPC_NO616314069451
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data