Motion
250-00-0000
Zenon Z11 Bouton Rimless Frame - Scratch Resistant, Clear Lens, Black Frame/Temple Color, Polycarbonate, OS Size
Mi Item #04774264
MFR #250-00-0000
Price$2.22/pr
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Zenon Z11 Bouton Rimless Frame - Scratch Resistant, Clear Lens, Black Frame/Temple Color, Polycarbonate, OS Size
Mi Item #04774264
MFR #250-00-0000

Mfr description
250-00-0000 GLASSES BLACK/CLEAR RIMLESS
  • Ideal for women and men with narrow faces
  • Lightweight, rimless design provides all day user comfort
  • Thin, flexible temples provide a secure fit without uncomfortable pressure points
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$2.22/pr

Specifications

Dimensions

  • Size
    OS
  • Weight
    5 kg

Details

  • Additional Details
    Z12 redesigned with a reduced frame to fit smaller and slender faces.
  • ANSI Rating
    ANSI Z87.1+
  • Approval Listing Regulations
    ANSI Z87.1+
  • Comfort Features
    Ideal for women and men with narrow faces
  • Country of Origin
    Taiwan
  • Description
    Z12 redesigned with a reduced frame to fit smaller and slender faces.
  • Fits Over Eyeglasses
    Does Not Accommodate Eyeglasses
  • Frame Color
    Black
  • Frame Style
    Frameless
  • Frame Temple Color
    Black
  • Frame Type
    Narrow Face
  • Lens Coating
    Scratch Resistant
  • Lens Color
    Clear
  • Lens Color Family
    Clear
  • Lens Material
    Polycarbonate
  • Lens Shade
    Clear
  • Lens Style
    10 Base curve
  • Manufacturer Stock Number
    250-00-0000
  • Manufacturer Upc Number
    616314059230
  • Noisepiece Type
    Molded
  • Product Line
    Zenon Z11 SM
  • Series
    Zenon Z11sm
  • Spec Sheet
  • Specialty Features
    Anti-Scratch, Rimless, Wraparound
  • Standards Met
    ANSI Z87.1+
  • Temple Adjustment
    Non-Adjustable Temples
  • Temple Color
    Black
  • Temple Style
    Flexible
  • Type
    Safety Glasses
  • UPC_NO
    616314059230
  • UV Protection
    Provides UV Protection
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)