Motion
56-530/M
ATG Coated Supported Glove - Size M or Size 8, Nitrile, Gauntlet Cuff, 50 cm Length, Blue
Mi Item #04774268
MFR #56-530/M
Price$15.43/pr
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
ATG Coated Supported Glove - Size M or Size 8, Nitrile, Gauntlet Cuff, 50 cm Length, Blue
Mi Item #04774268
MFR #56-530/M

Mfr description
56-530/M GLOVES MED MAXIDRY BLUE ATG
  • Seamless nylon liner is comfortable and flexible
  • Foam Nitrile coatings are compatible with light oils and will provide a good grip and excellent abrasion resistance
  • Gauntlet cuff for added forearm protection
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$15.43/pr

Specifications

Dimensions

  • Glove Size
    M or Size 8
  • Length  
    50 cm
  • Size
    M
  • Thickness
    39.37 mil
  • Weight
    8.8 kg

Details

  • Additional Details
    Designed and developed for those working in areas or applications that require the blend of chemical protection with cut resistance. MaxiDry® Plus™ is tested and certified according to EN 374, "low level chemical resistance" and cut level 1 (EN 388).
  • Application
    • Cleaning • Laboratory Analysis • Printing Industries • Agrochemicals • Assembly
  • Coating Coverage
    Full Hand
  • Coating Material
    Nitrile
  • Coating Outer Shell Material
    Nitrile
  • Color
    Blue
  • Cuff Style
    Gauntlet
  • Cuff Type
    Gauntlet
  • Description Keyword
    Chemical Resistant
  • EN388
    4121
  • Features & Benefits
    • Seamless nylon liner is comfortable and flexible • Foam Nitrile coatings are compatible with light oils and will provide a good grip and excellent abrasion resistance • Gauntlet cuff for added forearm protection • Liquid Repellence - Splash resistance to chemicals is delivered through ATG's LiquiTech® technology platform • Innovative Fibers - Unique high performance yarns and fibers that offer cut protection whilst maintaining high levels of comfort • Ultra Lightweight - Synthetic coating combined with an industry leading super light seamless knit liner provides excellent comfort, sensitivity, fit and dexterity • Locking Cuff - Ensures the glove does not slip off the hand. An exclusive elasticated support in the wrist area provides a "locking" effect for a close and snug fit • Optimized Grip - The micro-cup non-slip grip finish allows for a controlled and superior grip in oily and wet applications. The nonslip grip is only applied where it is actually needed - in the palm area - to ensure flexibility isn't compromised • All ingredients used in the manufacturing and construction of this product are compliant with the REACH legislation • This glove has been laundered prior to final packaging making it clean and safe for use • The Oeko-Tex® Association has evaluated and certified this product as skin safe from the second it comes into contact with • the skin • The Skin Health Alliance has awarded professional dermatological accreditation following review of the scientific dossier behind this product
  • Finger Coverage
    Full Finger
  • Grip Pattern
    MicroFoam
  • Hand Type
    Pair
  • Knit Lining Material
    Nylon
  • Latex Free
    Yes
  • Liner Color
    Blue
  • Liner Material
    Nylon Elastane
  • Lining Material
    Knit
  • Lining Seams
    Seamless Lining
  • Manufacturer Upc Number
    616314079641
  • Material
    Nitrile
  • Material Type
    Nitrile
  • Product Line
    ATG
  • Protection Type
    Chemical, Cut Resistant
  • Standards Met
    EN-374-3
  • Supported Or Unsupported
    Supported
  • Surface Finish
    Non-Slip
  • UPC_NO
    616314079641
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)