Motion
LBB-50B

OLFA
LBB-50B

OLFA 18mm LBB-50B Black Snap Blades, 50pk
MI ITEM #04774275
MFR #LBB-50B
Price$41.59/pk
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

OLFA
LBB-50B

OLFA 18mm LBB-50B Black Snap Blades, 50pk
MI ITEM #04774275
MFR #LBB-50B

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request and may take longer to process and ship
Price$41.59/pk

Specifications

Dimensions

  • Length
    1 in
  • Thickness
    0.5 mm
  • Weight
    0.8 lbs
  • Width
    2.5 in

Details

  • Country of Origin
    JP
  • Dispenser
    Not a Dispenser
  • Finish Coating
    None
  • Harmonization Code
    8211.94.5000
  • Material
    Alloy Steel
  • Number Of Blades
    1
  • Single Or Double Edged
    Single
  • Snap Blade
    Snap Blade
  • Type
    Excel Black Blade
  • UPC_NO
    091511600377

Overview

Mfr description
LBB-50B 9069 18MM ULTRASHARP SNAP-OFF

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought