Motion
SAC-1

OLFA
SAC-1

OLFA 9mm SAC-1 Stainless Steel Graphics Knife
MI ITEM #04774278
MFR #SAC-1
Price$13.39/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

OLFA
SAC-1

OLFA 9mm SAC-1 Stainless Steel Graphics Knife
MI ITEM #04774278
MFR #SAC-1

Mfr description
SAC-1 9150 STAINLESS STEEL SNAP-OFF
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$13.39/each

Specifications

Dimensions

  • Length
    0.63 in
  • Weight
    0.05 lbs
  • Width
    3.13 in

Details

  • Additional Details
    Auto Lock Blade
  • Country of Origin
    JP
  • Dispenser
    Not a Dispenser
  • Finish Coating
    None
  • Harmonization Code
    8211.93.0060
  • Material
    Stainless Steel
  • Number Of Blades
    1
  • Single Or Double Edged
    Single
  • Snap Blade
    Snap Blade
  • Type
    Stainless-Steel Graphics Knife
  • UPC_NO
    091511100273

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)