Motion
RB28-10

OLFA
RB28-10

OLFA 28mm RB28-10 TungstenSteel Rotary Blade, 10pk
MI ITEM #04774281
MFR #RB28-10
Your Price$56.15/pk
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

OLFA
RB28-10

OLFA 28mm RB28-10 TungstenSteel Rotary Blade, 10pk
MI ITEM #04774281
MFR #RB28-10

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request
Your Price$56.15/pk(List $60.98)

Overview

Mfr description
RB28-10 9563 28MM TUNGSTEN TOOL STEEL

Specifications

  • Material
    Alloy Steel
  • Finish Coating
    None
  • Number Of Blades
    10
  • Snap Blade
    Not Snap Blade
  • Single Or Double Edged
    Single
  • Dispenser
    Not a Dispenser
  • Length
    0.5 in
  • Width
    2.5 in
  • UPC_NO
    091511500523
  • Harmonization Code
    8211.94.5000
  • Weight
    0.05 lbs
  • Country of Origin
    JP
  • Type
    Tungsten Steel Rotary Blade
  • Additional Details
    Unparalleled Sharpness and Superior Edge Retention

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text