Motion
638/5-2Z

SKF
638/5-2Z

Radial/Deep Groove Ball Bearing - Straight Bore, 5 mm ID, 11 mm OD, 5 mm Width, Double Shielded, Without Snap Ring
Mi Item #04774609
MFR #638/5-2Z
Price$46.89/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SKF
638/5-2Z

Radial/Deep Groove Ball Bearing - Straight Bore, 5 mm ID, 11 mm OD, 5 mm Width, Double Shielded, Without Snap Ring
Mi Item #04774609
MFR #638/5-2Z

Mfr description
638/5-2Z BEARING
  • Deep groove ball bearing
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$46.89/each

Specifications

Dimensions

  • Bore Diameter  
    5 mm
  • Contact Angle
    Not Applicable
  • Fillet Radius
    0.15 mm
  • Inner Ring Width
    5 mm
  • Outside Diameter  
    11 mm
  • Overall Width  
    5 mm
  • Precision Rating
    ABEC 1
  • Weight
    0.01 lbs

Details

  • Bearing Material
    Bearing steel
  • Bore Type
    Straight
  • Cage Material
    Bearing steel
  • Cage Type
    Sheet metal
  • Closure Type
    Double Shielded
  • Description
    638/5-2Z BEARING
  • Element Material
    Bearing steel
  • Features & Benefits
    • Deep groove ball bearing
  • Finish Coating
    Uncoated
  • Internal Clearance
    CN
  • Long Description
    The 638/5-2Z is a 5 mm bore radial/deep groove ball bearing with 11 mm OD, 5 mm width, straight design, double shielded.
  • Manufacturer Catalog Number
    638/5-2Z
  • Manufacturer Upc Number
    7316570260175
  • Max Rpm
    120000 rpm
  • Operating Temperature Range
    -40 to 212 °F °F
  • Product Type
    Radial & Deep Groove Ball Bearings
  • Radial Dynamic Load Capacity
    105 lbf
  • Radial Static Load Capacity
    32 lbf
  • Seal Material
    Tinplate
  • Series
    638
  • Snap Ring Included
    Without Snap Ring
  • UPC_NO
    7316570260175
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)