Motion
7032-20-24
Hose End - Steel Material, Male
MI ITEM #04774610
MFR #7032-20-24
Price$114.20/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Hose End - Steel Material, Male
MI ITEM #04774610
MFR #7032-20-24

Mfr description
7032-20-24 NIPPLE MP-MBSPP
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$114.20/each

Specifications

Dimensions

  • End 1 Size
    1.2500 in
  • End 2 Size
    1.5000 in
  • Hex Body
    55.0
  • Hex Size
    2.1700 in
  • Overall Length
    64.5
  • Size
    1.2500 in
  • Thread Depth
    30.0
  • Thread Size
    1-1/4-11-1/2 NPTF
  • Thread Size 2
    1-1/2-11
  • Thread Size B
    1-1/4-11-1/2
  • Weight
    1.03 lbs
  • Width
    2.1650 in

Details

  • Coating
    Trivalent Zinc
  • Configuration
    Straight
  • Connection 1 Short Name
    NPTF
  • Connection 2 Short Name
    BSPP
  • Connection Type
    Male NPTF 30°
  • End 1 Style
    Male NPTF 30°
  • End Gender
    Male
  • Finish/Coating
    Trivalent Zinc
  • Fitting Connection Family
    NPTF
  • Fitting Shape
    Straight
  • Fitting Type
    NPTF (Dryseal)
  • Material
    Steel
  • Mating Angle
    30 °
  • Maximum Operating Pressure
    1500 psi
  • Maximum Working Pressure
    1500 psi, 103.4 bar
  • Operating Temperature Range
    -65 to 500 °F
  • Plating
    CR3
  • Port Gender
    Male
  • Product Types
    Adapter
  • Seal Type
    NPTF Tapered (Dryseal)
  • Seated Angle
    30 °
  • Standards Met
    SAE J476, ISO 8434-6, ISO 1179
  • Style
    Straight
  • Thread Angle
    60 °
  • Thread Standard
    NPT
  • Thread Type
    Male NPTF 30 °
  • Type
    Male NPTF
  • Working Pressure
    1500 psi

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)