Motion
AS9674L

MCR SAFETY
AS9674L

UltraTech® Anti-Static Gloves - Large Size, Nitrile Coated, Knit Wrist Cuff, Nylon Material
MI ITEM #04774621
MFR #AS9674L
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

MCR SAFETY
AS9674L

UltraTech® Anti-Static Gloves - Large Size, Nitrile Coated, Knit Wrist Cuff, Nylon Material
MI ITEM #04774621
MFR #AS9674L

Availability:
Limited Inventory
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
AS9674L ANTI-STATIC SHELL/NITRILE FOAM

Specifications

  • Glove Size
    L or Size 9
  • Material
    Nylon
  • Material Type
    Knit Gloves - Coated
  • Coating Coverage
    Palm & Fingers
  • Lining Material
    Nylon
  • Protection Type
    General Protection
  • Cuff Type
    Knit Wrist
  • Finger Coverage
    Full
  • Reflective Or High Visibility
    Neither
  • Application
    Anti-Static
  • Color
    Grey, White
  • Hand Type
    Pair
  • Thumb Style
    Straight
  • Standards Met
    CE 4131
  • Coating Material
    Nitrile
  • Product Line
    Ultra Tech
  • Description Keyword
    Unlined
  • UPC_NO
    045143907434

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought