Motion
VV3QZ15-03C3C-D

SMC CORP OF AMERICA
VV3QZ15-03C3C-D

VV3QZ15-03C3C-D
MI ITEM #04774642
MFR #VV3QZ15-03C3C-D
List Price$65.64/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SMC CORP OF AMERICA
VV3QZ15-03C3C-D

VV3QZ15-03C3C-D
MI ITEM #04774642
MFR #VV3QZ15-03C3C-D

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$65.64/each for your price

Overview

Mfr description
VV3QZ15-03C3C-D

Specifications

  • For Use With Series
    VQZ100
  • Base Type
    Bar Stock
  • Valve Electric Connector Type
    Plug Lead
  • Number Of Stations
  • Fluid Comp
    Air
  • Cylinder Port Size
    3.2 mm
  • Pressure Port Size
    1/8 in
  • Exhaust Port Size
    1/8 in
  • Port Location
    Side, Top
  • Maximum Operating Pressure
    +0.7 Mpa2
  • Mounting Type
    DIN Rail
  • Operating Temperature Range
    -10 to +50 °C
  • Manifold Port(s)
    3.2 mm
  • Overall Length
    41 mm

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text