Motion
VPA4170-12
Air Piloted Valve - 4-Way, Single Solenoid, Body Ported (Side) Subplate Included, 1-1/4 in
Mi Item #04774652
MFR #VPA4170-12
Price$766.11/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Air Piloted Valve - 4-Way, Single Solenoid, Body Ported (Side) Subplate Included, 1-1/4 in
Mi Item #04774652
MFR #VPA4170-12

Mfr description
VPA4170-12 VALVE, AIR PILOT
  • 5 port air operated valve with rubber seal
  • Available with or without sub-plate
  • Thread types include Rc, G, NPT, NPTF
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$766.11/each

Specifications

Dimensions

  • Inlet Size
    1.2500 in
  • Outlet Size
    1.2500 in, 31.75 mm
  • Overall Height
    141 mm
  • Overall Length
    181 mm
  • Overall Width
    124 mm
  • Port Size
    1-1/4 in
  • Port Size - Exhaust
    1.2500 in
  • Subplate Port Size
    1.2500 in

Details

  • Assembly Type
    Complete Assembly
  • Entry Orientation
    Bottom
  • Flow Coefficient Cv Flow Factor Kv
    280 mm²
  • Flow Direction
    4-Way
  • Flow Rate
    280 Cv
  • For Use With Series
    VPA4000
  • Manifold Port(s)
    1.2500 in
  • Maximum Operating Pressure
    +0.9 Mpa2
  • Maximum Temperature
    60 °C
  • Mounting
    Body Ported
  • Number Of Ports  
    5
  • Number Of Positions
    2
  • Number Of Solenoids
    Single
  • Operating Medium
    Air
  • Operating Pressure Range
    +0.2 to +0.9 Mpa
  • Operating Temperature Range
    0 to +60 °C
  • Pilot Type
    Pilot Operated
  • Piping Type
    Body Ported (Side) Subplate Included
  • Port Thread Standard
    BSPT
  • Seal Material
    Rubber
  • Series
    VPA4000
  • Standards Met
    JIS
  • Valve Series
    VPA4000
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)