Motion
VQ1200N-5B1
5 port plug in valve
MI ITEM #04774653
MFR #VQ1200N-5B1
List Price$97.52/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
5 port plug in valve
MI ITEM #04774653
MFR #VQ1200N-5B1

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$97.52/each for your price

Overview

Mfr description
VQ1200N-5B1 5 PORT PLUG IN VALVE

Specifications

  • Piping Type
    Base Mounted
  • Number Of Ports
  • Country of Origin
    JP
  • Number Of Positions
    2
  • Number Of Solenoids
    Double
  • Solenoid Supply Voltage
    24 V dc
  • Solenoid Electrical Entry
    D-Sub Connector
  • Flow Coefficient Cv Flow Factor Kv
    0.16 (P to A/B) Cv, 0.18 (A/B to R1/R2) Cv
  • Manual Operation Type
    Locking (Slotted)
  • Operating Temperature Range
    14 to 122 °F
  • Seal Material
    Metal
  • Operating Medium
    Air, Inert Gas
  • Flow Direction
    4-Way
  • Standards Met
    JIS B 8375-1981, JIS
  • Actuation
    Piloted Solenoid
  • Body Material
    Zinc
  • Response Time
    ≤13 ms
  • Solenoid Allowable Voltage Fluct
    ±10 %
  • Solenoid Coil Insulation
    Class B
  • Solenoid Power Consumption
    0.4 W
  • Solenoid Supply Current
    17 mA
  • Sonic Conductance (C)
    0.7 (P to A/B) dm³/(s.bar), 0.72 (A/B to R1/R2) dm³/(s.bar)
  • Valve Function
    Spool
  • Series
    VQ

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text