Motion
SY9440-3DZ
SY 4/5 PORT SOLENOID VALVE with Voltage 110 VAC [115 VAC]
MI ITEM #04774690
MFR #SY9440-3DZ
List Price$124.50/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
SY 4/5 PORT SOLENOID VALVE with Voltage 110 VAC [115 VAC]
MI ITEM #04774690
MFR #SY9440-3DZ

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$124.50/each for your price

Overview

Mfr description
SY9440-3DZ VALVE, SOL, BODY PORT
  • Fluid: air
  • Operating pressure range: (internal pilot) 0.1 - 0.7MPa(external pilot) -100kPa to 0.7MPa(external pilot, pilot pressure range) 0.25 - 0.7MPa
  • Cv up to 2.5
  • Coil rated voltage: 3, 5, 6, 12, 24VDC;100, 110, 200, 220VAC
  • Response time (0.5MPa) w/o indicator light &surge voltage suppressor: 32ms or less
  • Ambient & fluid temperature: 50°C

Specifications

  • Piping Type
    Base Mounted
  • Number Of Ports
  • Country of Origin
    JP
  • Number Of Positions
    3 (Exhaust Center)
  • Number Of Solenoids
    Double
  • Solenoid Supply Voltage
    110-115 V ac
  • Solenoid Supply Frequency
    50/60 Hz
  • Solenoid Electrical Entry
    DIN Terminal
  • Manual Operation Type
    Non-Locking Push
  • Operating Temperature Range
    14 to 122 °F
  • Maximum Operating Pressure
    101 psi
  • Seal Material
    Rubber
  • Operating Medium
    Air
  • Flow Direction
    4-Way
  • Standards Met
    IEC 60529, JIS B 8374-1984
  • Actuation
    Piloted Solenoid
  • Body Material
    Aluminum
  • Overall Height
    109.2 mm
  • Overall Length
    212.3 mm
  • Overall Width
    57 mm
  • Response Time
    64 ms
  • Solenoid Allowable Voltage Fluct
    -10 to +10 %
  • Solenoid Power Consumption
    1.07 (ac) W
  • Sonic Conductance (C)
    10 dm³/(s.bar)
  • Valve Function
    Spool
  • Voltage
    110 V ac (115 V ac)
  • Thread Standard
    Rc
  • Bracket Type
    w/o Bracket
  • Coil Specifications
    Standard
  • Valve Series
    SY9000
  • Voltage Suppressor
    With Light/Surge Voltage Suppressor
  • Series
    SY

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text