Motion
VF3340-5DZ1-03

SMC CORP OF AMERICA
VF3340-5DZ1-03

VALVE, PILOT, BASE MOUNTED
MI ITEM #04774691
MFR #VF3340-5DZ1-03
List Price$182.19/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SMC CORP OF AMERICA
VF3340-5DZ1-03

VALVE, PILOT, BASE MOUNTED
MI ITEM #04774691
MFR #VF3340-5DZ1-03

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$182.19/each for your price

Overview

Mfr description
VF3340-5DZ1-03 VALVE, PILOT, BASE
  • 5 port
  • Body ported & base mounted types
  • Built-in full-wave rectifier (AC)
  • Power consumption : 1.55W standard, 0.55W with power saving circuit

Specifications

  • Piping Type
    Body Ported
  • Number Of Ports
  • Country of Origin
    JP
  • Number Of Positions
    3 (Closed Center)
  • Number Of Solenoids
    Double
  • Solenoid Supply Voltage
    24 V dc
  • Solenoid Electrical Entry
    DIN Terminal
  • Flow Coefficient Cv Flow Factor Kv
    0.4 (A/B to EA/EB) Cv, 0.57 (P to A/B) Cv
  • Manual Operation Type
    Non-Locking Push
  • Operating Temperature Range
    14 to 144 °F
  • Maximum Operating Pressure
    102 psi
  • Seal Material
    Nitrile
  • Operating Medium
    Air
  • Flow Direction
    4-Way
  • Port Size
    3/8 in
  • Port Sizes
    3/8 BSPT
  • Standards Met
    EN 175301-803, JIS B 8375-1981
  • Actuation
    Piloted Solenoid
  • Body Material
    Aluminum
  • Overall Height
    113 mm
  • Overall Length
    189.6 mm
  • Overall Width
    42 mm
  • Response Time
    30 ms
  • Solenoid Allowable Voltage Fluct
    -10 to +10 %
  • Solenoid Power Consumption
    1.75 W
  • Sonic Conductance (C)
    1.6 (A/B to EA/EB) dm³/(s.bar), 2.2 (P to A/B) dm³/(s.bar)
  • Valve Function
    Spool
  • Series
    VF

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text