Motion
L0151-035L
Multipurpose Grease - General Purpose, Lithium Composition, 2 NLGI Grade, 35 lb, Pail
Mi Item #04774729
MFR #L0151-035L
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Multipurpose Grease - General Purpose, Lithium Composition, 2 NLGI Grade, 35 lb, Pail
Mi Item #04774729
MFR #L0151-035L

Mfr description
L0151-035L GEAR SH HEAVY 35LB PAIL
In StockIn stock
Shipping
Shipping time may vary. Motion rep will advise.
DOT Ship Hazard
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Container Size
    35 lb
  • NLGI Grade
    2

Details

  • Application
    Multipurpose
  • Composition
    Lithium
  • Dropping Point
    +365 °F
  • Temperature Range
    +15 to +275 °F
  • Type
    General Purpose
  • Water Resistance
    Water Resistant
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)