Motion
HRZ010-WS-CN
HRZ, High Performance Specialty Chiller, Double Inverter Type
MI ITEM #04774756
MFR #HRZ010-WS-CN
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
HRZ, High Performance Specialty Chiller, Double Inverter Type
MI ITEM #04774756
MFR #HRZ010-WS-CN

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
HRZ010-WS-CN THERMO CHILLER
  • Cooling capacity: 10kW
  • Temperature range setting:-20 to 90°C (fluorinated or ethylene glycol coolants)-10 to 60°C (clear or deionized water coolant)
  • Temperature stability: ±0.1°C
  • Power supply requirement: 3-phase 200 VAC / 50Hz or 3-phase 200~208 VAC / 60Hz
  • Standards: CE, UL, SEMI (S2-0703, S8-0701, F47-0200), SEMATECH (S2-93, S8-95)

Specifications

  • Maximum Flow Rate
    0.71 cfm
  • Port Size
    3/4 NPT
  • Voltage / Hz
    200 V ac / 50 Hz, 200 to 208 V ac / 60 Hz
  • Included Options
    Analog Communication, NPT Fittings
  • Fluid Comp
    Water
  • Standards Met
    CE, SEMI, Sematech, UL
  • Maximum Operating Pressure
    0.7 Mpa2
  • Material
    Brass, Copper, EPDM, Fluororesin, PPS, Silicone, Stainless Steel
  • Operating Temperature Range
    -20 to +90 °C
  • Thread Standard
    NPT
  • Overall Length
    870 mm
  • Overall Height
    950 mm
  • Overall Width
    380 mm

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text