Motion
2500493
Indexable Grooving or Cut-Off Toolholder, HELII Toolholder Style, Left Hand Cut Cutting Direction
MI ITEM #04774968
MFR #2500493
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Indexable Grooving or Cut-Off Toolholder, HELII Toolholder Style, Left Hand Cut Cutting Direction
MI ITEM #04774968
MFR #2500493

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
2500493 HELIIL 38.1C-612

Specifications

  • Toolholder Style
    HELII
  • Cutting Direction
    Left Hand Cut
  • Minimum Cutting Width
    0.236 in
  • Maximum Cutting Width
    1/4 in
  • Internal Or External Cutting
    External
  • Blade Toolholder
    No
  • Shank Width
    1-1/2 in
  • Overall Length
    10 in
  • Coolant Delivery
    Internal
  • Series
    HELI-GRIP
  • Full Toolholder Code
    HELIIL 38.1C-612

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text