Motion
6094405
IC354 Grade TiCN/TiN coated Carbide GFR-Style Grooving & Turning Insert, 4.1mm maximum cut width
MI ITEM #04774973
MFR #6094405
List Price$49.93/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
IC354 Grade TiCN/TiN coated Carbide GFR-Style Grooving & Turning Insert, 4.1mm maximum cut width
MI ITEM #04774973
MFR #6094405

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request
List Price$49.93/each for your price

Overview

Mfr description
6094405 GFR 4 - 8D IC354

Specifications

  • Insert Style
    GFR
  • Maximum Cutting Width
  • Material
    Carbide
  • Finish Coating
    TiCN/TiN
  • Manufacturer Grade
    IC354
  • Application
    Grooving & Turning
  • Single Or Double End
  • Cutting Direction
    Right Hand Cut
  • Corner Radius
    0.24 mm
  • Relief Angle
    7 °
  • Coolant Delivery
    External
  • Full Insert Style Code
    GFR 4 - 8D

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text