Motion
2405-02-04
Pipe Fitting - Steel Material
MI ITEM #04775359
MFR #2405-02-04
Your Price$7.97/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Pipe Fitting - Steel Material
MI ITEM #04775359
MFR #2405-02-04

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request
Your Price$7.97/each(List $11.00)

Overview

Mfr description
2405-02-04 ADAPTER

Specifications

  • Material
    Steel
  • Shape
    Straight
  • Overall Length
    1.2900 in

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text