Motion
DG4V-5-6C-VMU-EK-6-20

VICKERS BY DANFOSS
DG4V-5-6C-VMU-EK-6-20

529752 Directional Control Valve - Solenoid Actuation, 4-Way, D02 Valve, 32 gpm Max Flow, 115 V ac (60 Hz) Coil
Mi Item #04775378
MFR #DG4V-5-6C-VMU-EK-6-20
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

VICKERS BY DANFOSS
DG4V-5-6C-VMU-EK-6-20

529752 Directional Control Valve - Solenoid Actuation, 4-Way, D02 Valve, 32 gpm Max Flow, 115 V ac (60 Hz) Coil
Mi Item #04775378
MFR #DG4V-5-6C-VMU-EK-6-20

Mfr description
DG4V-5-6C-VMU-EK-6-20
  • Three- or four-way directional control
  • Easily mountable on industry-standard surfaces
  • Thousands of models to suit all applications
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Overall Height
    115 mm
  • Overall Length
    246 mm
  • Overall Width
    71 mm
  • Size (ISO-4401)
    D05
  • Valve Size
    D02

Details

  • Actuation
    Solenoid
  • Body Material
    Gray Iron
  • Check Location
    Solenoid A, Solenoid B
  • Check Valve Type
    Directional Control Valve
  • Coil Voltage
    115 V ac (60 Hz)
  • Design Number
    20
  • Electrical Connection
    ISO 4400 (DIN 43650) Mounting
  • Electrical Connector Type
    ISO 4400 (Din 43650) Connector
  • Flow Direction
    4-Way
  • Fluid Comp
    Petroleum Oil
  • Max Ambient Temperature
    +122 °F
  • Max Operating Temperature
    158 °F
  • Maximum Flow Rate
    32 gpm
  • Maximum Operating Pressure
    4500 psi
  • Min Operating Temperature
    -4 °F
  • Mounting Type
    Subplate
  • Performance Specification
    Standard
  • Seal Material
    Buna-N
  • Series
    DG4V-5 20 Design
  • Spool Spring Arrangement
    Spring Centered
  • Spool Type
    Closed Center (P Blocked, A & B to T)
  • T Port Pressure Rating
    1740 psi
  • Valve Application
    Industrial
  • Valve Type
    IV Directional Control Valves
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)