Overview
Mfr description
0387-0062 NOZZLE ROSEBUD SIZE8 8-MFA-1
Specifications
- Oxygen Pressure20-30 psig
- Acetylene Pressure10-15 psig
- Drill Size29 (.136) in
- Metal Thickness1-1/4"-2"
- Gas TypeAcetylene, Hydrogen
- Tip Size8
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data