Motion
S13SXGPU-7
Superior Touch® Cut Resistant Gloves - Size Small, ANSI Cut Level A2, Dyneema Liner
MI ITEM #04775567
MFR #S13SXGPU-7
List Price$22.60/pr
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Superior Touch® Cut Resistant Gloves - Size Small, ANSI Cut Level A2, Dyneema Liner
MI ITEM #04775567
MFR #S13SXGPU-7

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$22.60/pr for your price

Overview

Mfr description
S13SXGPU-7 GLOVES 7 (SM) GREY CUT

Specifications

  • Glove Size
    Small
  • Ansi Isea Cut Resistance Level
    A2
  • Coating Outer Shell Material
    Polyurethane
  • Coating Outer Shell Coverage
    Palm & Fingers
  • Hand Type
    Pair
  • Color
    Gray
  • Cuff Type
    Knitwrist
  • Liner/Shell Material
    Dyneema
  • Ansi Isea Puncture Resistance Level
    A3
  • Standards Met
    CE Cut Resistance Level 3, CFIA
  • UPC_NO
    779406111350
  • Description Keyword
    Nitrile Coated Palm & Fingers
  • Type
    Cut Resistant

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text