Specifications
Dimensions
- Glove SizeL or Size 9
Details
- ApplicationGeneral Purpose
- Coating CoverageUncoated
- Country of OriginCanada
- Cuff TypeKnit Wrist
- Description KeywordWool Lined
- Finger CoverageFull
- Hand TypePair
- Lining MaterialThermal
- MaterialKevlar
- Material TypeGeneral Purpose Gloves
- Product LineCool Grip
- Protection TypeGeneral Protection
- Reflective Or High VisibilityNeither
- Standards MetANSI/ASTM Cut Resistance 2, Heat Resistance Level 5
- TypeGlove
- UPC_NO779106116273