Motion
1303
Internal Hand-Held Tube Brush, 0.005" Bristle Diameter, 1/4" Brush Diameter, 2" Brush, Steel Stem
Mi Item #04775576
MFR #1303
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Internal Hand-Held Tube Brush, 0.005" Bristle Diameter, 1/4" Brush Diameter, 2" Brush, Steel Stem
Mi Item #04775576
MFR #1303

Mfr description
#1303 BRUSH TUBE 1/4" NYLON
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Bristle Diameter
    0.005 in
  • Brush Diameter
    1/4 in
  • Brush Length
    2 in
  • Overall Length
    6-1/4 in

Details

  • Bristle Material
    Nylon
  • Handle Type
    Stem and Loop
  • Product Type
    Internal Hand Tube Brushes
  • Stem Material
    Steel
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)