Motion
1305
Internal Hand-Held Tube Brush, 0.008" Bristle Diameter, 3/8" Brush Diameter, 2" Brush, Steel Stem
MI ITEM #04775577
MFR #1305
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Internal Hand-Held Tube Brush, 0.008" Bristle Diameter, 3/8" Brush Diameter, 2" Brush, Steel Stem
MI ITEM #04775577
MFR #1305

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
#1305 BRUSH TUBE 3/8" NYLON

Specifications

  • Handle Type
    Stem and Loop
  • Bristle Material
    Nylon
  • Bristle Diameter
    0.008 in
  • Brush Diameter
    3/8 in
  • Brush Length
    2 in
  • Overall Length
    6-1/4 in
  • Stem Material
    Steel
  • Product Type
    Internal Hand Tube Brushes

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text