Motion
1307
Internal Hand-Held Tube Brush, 0.01" Bristle Diameter, 1/2" Brush Diameter, 3" Brush, Steel Stem
Mi Item #04775578
MFR #1307
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Internal Hand-Held Tube Brush, 0.01" Bristle Diameter, 1/2" Brush Diameter, 3" Brush, Steel Stem
Mi Item #04775578
MFR #1307

Mfr description
#1307 BRUSH TUBE 1/2" NYLON
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Bristle Diameter
    0.01 in
  • Brush Diameter
    1/2 in
  • Brush Length
    3 in
  • Overall Length
    8-1/2 in

Details

  • Bristle Material
    Nylon
  • Handle Type
    Stem and Loop
  • Product Type
    Internal Hand Tube Brushes
  • Stem Material
    Steel
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)