Motion
1313
Internal Hand-Held Tube Brush, 0.014" Bristle Diameter, 1-1/4" Brush Diameter, 4" Brush
MI ITEM #04775580
MFR #1313
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Internal Hand-Held Tube Brush, 0.014" Bristle Diameter, 1-1/4" Brush Diameter, 4" Brush
MI ITEM #04775580
MFR #1313

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
#1313 BRUSH TUBE 1-1/4"DIA 13"OAL 4"

Specifications

  • Handle Type
    Stem and Loop
  • Bristle Material
    Nylon
  • Bristle Diameter
    0.014 in
  • Brush Diameter
    1-1/4 in
  • Brush Length
    4 in
  • Overall Length
    13 in
  • Stem Material
    Steel
  • Product Type
    Internal Hand Tube Brushes

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text