Motion
1403SS
Internal Hand-Held Tube Brush, 0.003" Bristle Diameter, 1/8" Brush Diameter, 1" Brush, 6" Overall
Mi Item #04775581
MFR #1403SS
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Internal Hand-Held Tube Brush, 0.003" Bristle Diameter, 1/8" Brush Diameter, 1" Brush, 6" Overall
Mi Item #04775581
MFR #1403SS

Mfr description
#1403SS BRUSH TUBE 1/8" STAINLESS STEEL
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Bristle Diameter
    0.003 in
  • Brush Diameter
    1/8 in
  • Brush Length
    1 in
  • Overall Length
    6 in

Details

  • Bristle Material
    Stainless Steel
  • Handle Type
    Stem and Loop
  • Product Type
    Internal Hand Tube Brushes
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)