1-800-526-9328
Support Center
English
Sign In
Register
All Products
Cancel
Locations
Industries
SOLO HORTON BRUSHES
1405SS
Internal Hand-Held Tube Brush, 0.003" Bristle Diameter, 3/16" Brush Diameter, 1-1/2" Brush
MI ITEM #
04775582
MFR #
1405SS
Quote Required
Qty
Add to Cart For Quote
Previous Page
Home
Abrasives
Abrasive Brushes
SOLO HORTON BRUSHES 1405SS
Roll over image to zoom
Pinch image to zoom
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
SOLO HORTON BRUSHES
1405SS
Internal Hand-Held Tube Brush, 0.003" Bristle Diameter, 3/16" Brush Diameter, 1-1/2" Brush
MI ITEM #
04775582
MFR #
1405SS
Mfr description
#1405SS BRUSH TUBE 3/16" STAINLESS STEEL
Compare
Save to List
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required
Add to Cart
For Quote
Specifications
Dimensions
Bristle Diameter
0.003 in
Brush Diameter
3/16 in
Brush Length
1-1/2 in
Overall Length
7 in
Details
Bristle Material
Stainless Steel
Handle Type
Stem and Loop
Product Type
Internal Hand Tube Brushes
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data
Customers Also Bought
top
Compare Up to 3 Items
Compare Items (0/3)
Clear All
Compare Items