Motion
640
Wall Brush - Polypropylene Handle Material, 1 in Brush Size, 2-1/4 in Bristle Length
MI ITEM #04775591
MFR #640
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Wall Brush - Polypropylene Handle Material, 1 in Brush Size, 2-1/4 in Bristle Length
MI ITEM #04775591
MFR #640

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
640 1" BRUSH 1" FINER QUALITY PAINT

Specifications

  • Brush Size
    1 in
  • Bristle Length
    2-1/4 in
  • Brush Material
    Polyester
  • Telescoping Handle
    Not Telescoping
  • Handle Color
    Natural
  • Paint Type
    Varnishes
  • Handle Material
    Polypropylene
  • Ferrule Material
    Nickel

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text