Motion
S23012
C2 Grade TiAlN coated Carbide Spade Drill Insert, 5/8" maximum drill diameter, 1/8" thick
MI ITEM #04775737
MFR #S23012
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
C2 Grade TiAlN coated Carbide Spade Drill Insert, 5/8" maximum drill diameter, 1/8" thick
MI ITEM #04775737
MFR #S23012

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
S23012 INSERT 5/8" SPADE DRILL

Specifications

  • Maximum Drill Diameter
    5/8 in
  • Seat Size
    0
  • Material
    Carbide
  • Finish Coating
    TiAlN
  • Thickness
    1/8 in
  • Material Grade
    C2
  • Full Insert Style Code
    S23012

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text