Motion
SNLN 3028

SKF
SNLN 3028

Pillow Block Housing - Two-Bolt Base, Split Pillow Block Construction, Cast Iron
MI ITEM #04775813
MFR #SNLN 3028
Your Price$4,850.53/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SKF
SNLN 3028

Pillow Block Housing - Two-Bolt Base, Split Pillow Block Construction, Cast Iron
MI ITEM #04775813
MFR #SNLN 3028

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Your Price$4,850.53/each(List $5,886.61)

Overview

Mfr description
SNLN 3028 HSG

Specifications

  • Housing Construction
    Split
  • Compatible Bore Diameter
    125 mm
  • Base To Bore Centerline
  • Housing Material
    Cast Iron
  • Overall Length
  • Overall Height
  • Overall Width
  • Compatible Bearing Type
    Spherical Roller
  • Bolt Center To Center Length
    350 mm
  • Manufacturer Upc Number
    7316572812815
  • UPC_NO
    7316572812815
  • Weight
    66.14 lbs
  • Series
    SNL
  • Product Type
    Pillow Block Housings
  • Mounting Type
    Two-Bolt Base

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text