Motion
11209-TVH
Self-aligning Ball Bearing - Straight, 45 mm ID, 85 mm OD, 58 mm Width, Open, C0
MI ITEM #04775816
MFR #11209-TVH
Price$470.41/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Self-aligning Ball Bearing - Straight, 45 mm ID, 85 mm OD, 58 mm Width, Open, C0
MI ITEM #04775816
MFR #11209-TVH

Mfr description
11209-TVH SELF-ALIGNING BALL BRG
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$470.41/each

Specifications

Dimensions

  • Bore Diameter  
    45 mm
  • Fillet Radius
    1 mm
  • Inner Ring Width
    58 mm
  • Outside Diameter  
    85 mm
  • Overall Width  
    58 mm
  • Precision Rating
    Not Rated
  • Weight
    1.737 lbs, 0.788 kg

Details

  • Ball Retainer Material
    Glass-Fiber Reinforced Polyamide PA66
  • Bearing Type
    Self-Aligning Ball Bearings
  • Bore Type
    Straight
  • Cage Material
    Polyamide
  • Closure Type
    Open
  • Description
    11209-TVH
  • Finish Coating
    Uncoated
  • Flush Ground
    No
  • Internal Clearance
    C0
  • Long Description
    11209-TVH Bearing features 45 mm straight bore, open closure, 85 mm OD, 58 mm width; ideal for medium load rotary applications.
  • Manufacturer Catalog Number
    11209-TVH
  • Max Operating Temperature
    120 °C, 248 °F
  • Max Rpm
    6000 rpm
  • Maximum Operating RPM
    9300 rpm
  • Min Operating Temperature
    -30 °C, -22 °F
  • Number Of Rows
    2
  • Operating Temperature Range
    Maximum of +120 °C
  • Product Type
    Self-Aligning Ball Bearings
  • Radial Dynamic Load Capacity
    22000 N
  • Radial Static Load Capacity
    7300 N
  • Relubricatable
    No
  • Row Type Fill Slot
    No (Conrad Type)
  • Seal Type
    Open
  • Series
    112
  • Snap Ring Included
    Without Snap Ring
  • Standards Met
    DIN 630
  • UPC_NO
    4012801183475

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)