Motion
0240-20
Corded Drill or Driver - 8 A Power Rating, 3/8 in Chuck Size, Maximum Speed: 2800 rpm, Not Reversible, 4-1/4 lb Tool Weight
MI ITEM #04775882
MFR #0240-20
Price$114.87/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Corded Drill or Driver - 8 A Power Rating, 3/8 in Chuck Size, Maximum Speed: 2800 rpm, Not Reversible, 4-1/4 lb Tool Weight
MI ITEM #04775882
MFR #0240-20

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$114.87/each

Specifications

Dimensions

  • Chuck Size
    3/8 in
  • Cord Length
    8 ft
  • Overall Length
    10-1/4 in
  • Overall Width
    3.0300 in
  • Tool Weight
    4-1/4 lb

Details

  • Amperage
    8 A
  • Chuck Style
    Keyless
  • Chuck Type
    Keyless
  • Clutch Adjustability
    Non-Adjustable Clutch
  • Drilling Capacity Metal
    3/8 in
  • Drilling Capacity Wood
    1 in
  • Handle Style
    Pistol Grip
  • Handle Type
    Pistol Grip
  • Includes
    Side Handle
  • Material
    Metal
  • Max Rpm
    2800 rpm
  • Maximum Speed
    2800 rpm
  • Number Of Pieces
    2
  • Power Rating
    8 A
  • Reversible
    Not Reversible
  • UPC_NO
    045242195763
  • Variable Speed
    Variable Speed
  • Voltage
    120 V ac

Overview

Mfr description
0240-20 3/8" HAND DRILL

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought