Motion
6130-33
7.0 Amp 4-1/2 in. Small Angle Grinder
Mi Item #04775944
MFR #6130-33
Price$118.84/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
7.0 Amp 4-1/2 in. Small Angle Grinder
Mi Item #04775944
MFR #6130-33

Mfr description
6130-33 GRINDER 4-1/2" 7A 5/8-11
  • Compact, lightweight design: at 10.2 in. long and 3.5 lbs it is the most compact & lightest grinder in the Milwaukee line
  • 7.0 amp, 750 MWO motor- powerful for daily applications
  • Debris baffles- protect internal components by deflecting damaging debris out of the airflow at the intake vents
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$118.84/each

Specifications

Dimensions

  • Maximum Disc Size
    4-1/2 in
  • Overall Length
    10-1/4 in
  • Spindle Size
    5/8-11 in

Details

  • Handle Style
    Right Angle
  • Includes
    Type 27 Guard
  • Maximum Speed
    11000 rpm
  • Power Rating
    750 W
  • UPC_NO
    045242195732
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)