1-800-526-9328
Support Center
English
Sign In
Register
All Products
Cancel
Locations
Industries
General Tools & Instruments LLC
70399
Retrieval Tool - Claw Head, 36 in Overall Length
MI ITEM #
04775951
MFR #
70399
Quote Required
Qty
Add to Cart For Quote
Previous Page
Home
Tools and Testing Instruments
Hand Tools
Positioners and Retrieval Tools
Retrieval and Pickup Tools
General Tools & Instruments LLC 70399
Roll over image to zoom
Pinch image to zoom
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
General Tools & Instruments LLC
70399
Retrieval Tool - Claw Head, 36 in Overall Length
MI ITEM #
04775951
MFR #
70399
Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required
Qty
Add to Cart For Quote
Overview
Mfr description
70399 36" FLEX SHAFT LIGHT MECH PU
Specifications
Overall Length
36 in
Extendable
Fixed
Head Style
Claw
Material
Steel
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data