Motion
ITV2090-21N2N5-Q

SMC CORP OF AMERICA
ITV2090-21N2N5-Q

ITV209*, Electronic Vacuum Regulator
MI ITEM #04775965
MFR #ITV2090-21N2N5-Q
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SMC CORP OF AMERICA
ITV2090-21N2N5-Q

ITV209*, Electronic Vacuum Regulator
MI ITEM #04775965
MFR #ITV2090-21N2N5-Q

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
ITV2090-21N2N5-Q REGULATOR, ELECTRO-PNEU
  • Controls air pressure in proportion to an electric signal
  • Pressure range of -1.3 to -80kPa
  • Available port size 1/4
  • Mounting bracket option

Specifications

  • Input Signal Type
    Electronic
  • Supply Voltage
    24 V dc
  • Port Size
  • Set Pressure Range
    -1.3 to -80 kPa
  • Thread Standard
    NPT
  • Connection Locations
    Standard
  • Output Signal Type
    Analog Electric
  • Maximum Supply Vacuum
    -101 kPa
  • Supply Current
    0.12 A
  • Input Voltage
    0 to 5 V dc
  • Displayed Units Of Measure
    kPa
  • Output Voltage Range
    1 to 5 V dc
  • Hysteresis
    0.5 %
  • Regulator Width
    50 mm

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text