Motion
N89877
Square End Mill - CSD430 Series, Carbide Material, TiAlN Finish/Coating, Double End, 1/4 in Mill Diameter, 4 Flutes, 1/2 in Length of Cut
MI ITEM #04775973
MFR #N89877
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Square End Mill - CSD430 Series, Carbide Material, TiAlN Finish/Coating, Double End, 1/4 in Mill Diameter, 4 Flutes, 1/2 in Length of Cut
MI ITEM #04775973
MFR #N89877

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Length of Cut  
    1/2 in
  • Length Type
    Stub
  • Mill Diameter  
    1/4 in
  • Overall Length
    2-1/2 in
  • Shank Diameter  
    1/4 in

Details

  • Center Cutting
    Center Cutting
  • Coolant Delivery
    External
  • Cutting Direction
    Right Hand Cut
  • Extended Reach
    None
  • Finish Coating
    TiAlN
  • Keyway Mill
    No
  • Mill Material
    Carbide
  • Miniature End Mill
    No
  • Number Of Flutes  
    4
  • Series
    CSD430
  • Shank Type
    Plain Round
  • Single Or Double End  
    Double
  • Spiral Cut
    Right Hand Spiral/Right Hand Cut
  • Spiral Direction
    Right Hand Spiral
  • Straight Or Spiral Flute  
    Spiral

Overview

Mfr description
N89877 DE 1/4 4F CARBIDE STUB ENDMIL

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought