Overview
Mfr description
1633140930 3/8 .025 14R HEF BANDSAW BLA
Specifications
- Cutting MaterialCarbon Steel
- Usage TypeStationary Band Saw
- Length
- Cutting Edge TypeToothed
- Constant Or Variable PitchConstant
- Tpi14
- Tooth SetRaker
- Width
- Thickness
- Flexible BackFlexible Back
- Back MaterialCarbon Steel
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data