Specifications
Dimensions
- Container Size1/2 oz
- NLGI Grade1
Details
- ApplicationMultipurpose
- CertificationNSF H1
- ColorWhite
- CompositionPTFE, Perfluoropolyether
- Food GradeFood Grade
- Temperature Range-70 to +300 °F
- TypeGeneral Purpose
Overview
Mfr description
0124775 KRYTOX 240AZ GREASE 0.5 OZ TUBE