Motion
6009-2RLD-C3
Radial/Deep Groove Ball Bearing - Straight Bore, 45 mm ID, 75 mm OD, 16 mm Width, Double Sealed, Without Snap Ring, C3 Internal Clearance
Mi Item #04776167
MFR #6009-2RLD-C3
Price$45.87/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Radial/Deep Groove Ball Bearing - Straight Bore, 45 mm ID, 75 mm OD, 16 mm Width, Double Sealed, Without Snap Ring, C3 Internal Clearance
Mi Item #04776167
MFR #6009-2RLD-C3

Mfr description
6009-2RLDC3V2 RADIAL BALL BEARING
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$45.87/each

Specifications

Dimensions

  • Bore Diameter  
    45 mm
  • Outside Diameter  
    75 mm
  • Overall Width  
    16 mm

Details

  • Bore Type
    Straight
  • Closure Type
    Double Sealed
  • Description
    6009-2RLDC3V2 RADIAL BALL BEARING
  • Internal Clearance
    C3
  • Long Description
    The 6009-2RLD-C3 is a 45 mm bore radial/deep groove ball bearing with a 75 mm OD and 16 mm width, double sealed for long life.
  • Manufacturer Catalog Number
    6009-2RLD-C3
  • Product Type
    Radial & Deep Groove Ball Bearings
  • Snap Ring Included
    Without Snap Ring
  • UPC_NO
    1200106017127
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)