Motion
CNSL125-1219-D

SMC CORP OF AMERICA
CNSL125-1219-D

CNSL125-1219-D
Mi Item #04776295
MFR #CNSL125-1219-D
Price$2,479.99/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SMC CORP OF AMERICA
CNSL125-1219-D

CNSL125-1219-D
Mi Item #04776295
MFR #CNSL125-1219-D

Mfr description
CNSL125-1219-D POWER LOCK CYLINDER
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$2,479.99/each

Specifications

Dimensions

  • Bore Diameter  
    125 mm
  • Port Size
    1
  • Stroke  
    1219

Details

  • Actuation
    Double Acting
  • Auto-Switch
    Yes
  • Body Material
    Aluminum
  • Body Option
    Tie-Rod
  • Body Type
    Tie-Rod
  • Bracket 1
    Foot
  • Cylinder Style
    Tie-Rod
  • Lock Type
    Rod Lock
  • Locking Direction
    Both Directions
  • Locking Method
    Spring Locking
  • Maximum Operating Pressure
    0.97
  • Minimum Operating Pressure
    0.08
  • Mounting Type
    Foot
  • Operating Pressure Range
    0.97 to 0.08 MPa
  • Piston Action
    Double-Acting
  • Product Type
    Locking Air Cylinders
  • Proof Pressure
    +1.57
  • Series
    CNS
  • Type
    Tie-Rod
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)