Overview
Mfr description
CNSL125-1371-D POWER LOCK CYLINDER
Specifications
- Stroke
- Locking MethodSpring Locking
- Locking DirectionBoth Directions
- Port Size1
- Proof Pressure+1.57
- Maximum Operating Pressure0.97
- Minimum Operating Pressure0.08
- SeriesCNS
- Product TypeLocking Air Cylinders
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data