Motion
CYP32-150R
CYP-Magnetically Coupled Rodless Air Cylinder - Double-Acting, 32 mm Bore, 150 mm Stroke, Linear Guide - Clean Environment Type
MI ITEM #04776302
MFR #CYP32-150R
List Price$1,157.16/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
CYP-Magnetically Coupled Rodless Air Cylinder - Double-Acting, 32 mm Bore, 150 mm Stroke, Linear Guide - Clean Environment Type
MI ITEM #04776302
MFR #CYP32-150R

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$1,157.16/each for your price

Overview

Mfr description
CYP32-150R CYP, CLEAN RODLESS CYLINDER
  • Magnetically coupled cylinder with guide
  • Shock-free cushioning structure
  • Bore sizes: 15mm and 32mm
  • Auto switch capable
  • Cleaned, assembled & double packed in a clean room

Specifications

  • Series
    CYP
  • Country of Origin
    JP
  • Cylinder Style
    Magnetically Coupled
  • Guide Type
    Linear Guide - Clean Environment
  • Bore Diameter
  • Additional Details
    With no external leakage, the CY series can be used in many diverse environments. Magnetically coupled cylinders have a wide range of applications, and save mounting space. Loads and moments are possible through the use of integrated guides. A variety of guides can be used to achieve the necessary accuracy or allowable moment needed for your application. CY is available in 9 bore sizes, from 6mm to 63mm with standard stokes up to 1000mm. The 5 different model variations offer widest application choice. Auto switches are integrated as standard.
  • Stroke
  • Cushion Type
    Air Cushion
  • Piston Action
    Double-Acting
  • Port Thread Standard
    BSPT
  • Port Size
    1/8 BSPT
  • Port Gender
    Female
  • Port Location
    E operating direction (Right), F operating direction (Left)
  • Options Included
    Magnetized
  • Operating Temperature Range
    14 to 140 °F
  • Overall Height
    75 mm
  • Overall Width
    115 mm
  • Overall Length
    305 mm
  • Operating Pressure Range
    7 to 44 psi
  • Minimum Operating Pressure
    7 psi
  • Maximum Operating Pressure
    44 psi
  • Proof Pressure
    73 psi
  • Manufacturer Catalog
  • Manufacturer Product Page
  • Mounting Type
    Standard
  • Product Type
    Rodless Air Cylinders

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text