Overview
Mfr description
C95SDB80-100W
- Conforms to ISO 6431, CETOP RP43P, VDMA 24562
- Large bore size (125~250mm)
- Standard strokes up to 2400mm (depending on bore size)
- Stainless steel rod
- Auto switch capable
Specifications
- Cylinder TypeMetric
- Rod TypeDouble Rod
- Bore Diameter80 mm
- Additional DetailsThe C95S is large bore ISO, VDMA24562 interchangeable, and utilizes a tie rod construction. In addition to standard cushions, wear band, and is locking, the C95S utilizes a "floating" cushion seal design that greatly improves operation.
- Stroke100 mm
- Rod GenderMale
- Rod - Thread SizeM20x1.5 Male Thread
- Port Size3/8 BSPP
- Cushion TypeAir Cushion Both Ends
- SeriesC95S
- Options IncludedMagnetic Piston, Switch Ready
- Locking PositionWithout Locks
- Operating Temperature Range14 to 140 °F
- Port GenderFemale
- Port Thread StandardBSPP
- Piston ActionDouble-Acting
- Rod Thread StandardISO
- Rod Size25 mm
- Maximum Operating Pressure145 psi
- Minimum Operating Pressure7 psi
- Proof Pressure218 psi
- Operating Pressure Range7 to 145 psi
- Push Force At 100 Psi3519 N
- Pull Force At 100 Psi3175 N
- Standards MetISO 6431, CETOP RP43P, VDMA 24562
- Overall Length500 mm
- Overall Width95 mm
- Overall Height95 mm
- Lube StyleNon-lube
- Mounting TypeBasic, MX0
- Seal KitCS95-80
- Rod ClevisGKM20-40 Steel
- Rod NutNT-08
- Angled Pivot Bracket PlainE5080
- Angled Pivot Bracket Ball JointES5080
- Flange Mount - MF1/MF2F5080
- Clevis Mount Detachable Mp2D5080, DS5080 (For ES Accessory)
- Sperical Rod EyeKJ20D Female Thread
- Eye Mount - MP4 (Plain)C5080
- Eye Mount Mp6 Ball JointCR5080
- Foot Mounts - MS1L5080
- Alignment Coupler Floating JointJAH50-20-150
- Manufacturer Catalog
- Product TypeTie Rod Air Cylinders
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data