Motion
C95NDB40-250-D

SMC CORP OF AMERICA
C95NDB40-250-D

C95N Tie Rod Air Cylinder - 40 mm Bore, 250 mm Stroke, 16 mm Rod, M12x1.25 Male Thread, Single Rod, Basic, MX0 Mount, Air Cushion Both Ends, 1/4 BSPP Ports
MI ITEM #04776349
MFR #C95NDB40-250-D
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SMC CORP OF AMERICA
C95NDB40-250-D

C95N Tie Rod Air Cylinder - 40 mm Bore, 250 mm Stroke, 16 mm Rod, M12x1.25 Male Thread, Single Rod, Basic, MX0 Mount, Air Cushion Both Ends, 1/4 BSPP Ports
MI ITEM #04776349
MFR #C95NDB40-250-D

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
C95NDB40-250-D CYL, TIE ROD
  • ISO/VDMA cylinder w/lock, double acting, single rod
  • Bore sizes (mm): 32, 40, 50, 63, 80, 100
  • Standard strokes up to 800mm
  • Auto switch capable

Specifications

  • Bore Diameter
  • Country of Origin
    JP
  • Stroke
  • Additional Details
    Series CA2 double acting, double rod version of the light weight tie rod air cylinder. Fine end of stroke cushioning adjustment is now possible due to the increase in the air cushion adjustment range. The CA2 can be ordered with rod end or rear pivot brackets. The CA2 is available in a large variety of options that will make them suitable for many different applications. A variety of auto switches are available for mounting, including compact switches and magnetic field resistant switches. The CA2 is available in 40, 50, 63, 80 and 100 bores sizes, and is RoHS compliant.
  • Piston Action
    Double-Acting
  • Rod Type
    Single Rod
  • Cushion Type
    Air Cushion Both Ends
  • Port Size
    1/4 BSPP
  • Alignment Coupler Floating Joint
    JA40-12-125
  • Angled Pivot Bracket Ball Joint
    ES5040
  • Angled Pivot Bracket Plain
    E5040
  • Options Included
    Magnetic Piston, Switch Ready
  • Proof Pressure
    218 psi
  • Operating Pressure Range
    12 to 145 psi
  • Operating Temperature Range
    14 to 140 °F
  • Standards Met
    ISO, VDMA
  • Overall Length
    490 mm
  • Overall Width
    73 mm
  • Overall Height
    71 mm
  • Port Thread Standard
    BSPP
  • Mounting Type
    Basic, MX0
  • Clevis Mount Detachable Mp2
    D5040, DS5040 (For ES Accessory)
  • Cylinder Type
    Metric
  • Eye Mount - MP4 (Plain)
    C5040
  • Eye Mount Mp6 Ball Joint
    CS5040
  • Flange Mount - MF1/MF2
    MNB-F04
  • Foot Mounts - MS1
    L5040
  • Lock Type
    Spring Lock-Up (Exhaust Locking)
  • Locking Position
    Both Directions
  • Lube Style
    Non-Lube
  • Manufacturer Catalog
  • Maximum Operating Pressure
    145 psi
  • Minimum Operating Pressure
    12 psi
  • Port Gender
    Female
  • Rod - Thread Size
    M12x1.25 Male Thread
  • Rod Clevis
    GKM12-24 Steel
  • Rod Gender
    Male
  • Rod Size
    16 mm
  • Rod Thread Standard
    ISO
  • Seal Kit
    CS95-40
  • Series
    C95N
  • Sperical Rod Eye
    KJ12D Female Thread
  • Product Type
    Locking Air Cylinders

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text